SC Johnson Professional®
313358
Scrubbing Bubbles® Disinfectant Restroom Cleaner II
Item #117562850
-
No Air Shipping
- Heavy-duty multi-purpose cleaner
- 25 oz Aerosol
- Pleasant scent
- 12 per case
description
- When used as directed, this disinfectant product kills 99.9%+ of viruses^ & bacteria* on hard non-porous surfaces**. This heavy-duty, multi-purpose cleaner removes 100% soap scum while leaving behind a brilliant shine. Foaming action easily removes lime scale, calcium, rust and dirt. Cleans, shines and freshens without harsh fumes.
- **Not recommended for use on acrylic fixtures. Spot test all other hard, non-porous surfaces in an inconspicuous area.
- *Staphylococcus aureus (Staph), Salmonella enterica (Salmonella), Pseudomonas aeruginosa, Enterobacter aerogenes, Escherichia coli 0157:H7 (E. Coli), Listeria monocytogenes, Methicillin Resistant Staphylococcus aureus (MRSA).
- ^Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Influenza A (H1N1) Virus, Respiratory Syncytial Virus, Rotavirus, ◊SARS-CoV-2.
applications
- Use on: Countertops, shower walls & doors, sinks, tubs and vanity tops
- Use on: Chrome fixtures, Corian®, fiberglass, glass, glazed ceramic tile, glazed porcelain, laminate, sealed granite, sealed quartz, stainless steel and vinyl
- Not recommended for use on acrylic fixtures. Spot test all other hard, non-porous surfaces in an inconspicuous area.
features
- Cleans without harsh fumes
- Kills 99.9%+ of viruses and bacteria on hard, non-porous surfaces
- Removes 100% tough soap scum
- Foaming action easily removes lime scale, calcium and rust
- Leaves behind a brilliant shine
- Kills the COVID-19 virus (SARS-CoV-2) on hard, non-porous surfaces
| Package Size | 12 |
| Manufacturer Name | Johnson-Diversey |
| Type | Anti-Bacterial, Disinfecting, Sanitizing |
| Odor | Pleasant |
| Container Size | 25 oz |
| Container Type | Aerosol |
| Color | Clear |
| Weight | 1.89 LB |
| EAN or UPC | 25700004769 |
-
No Air Shipping

