- Stoko Dispenser for 4.0 L Products
features
- Sturdy, plastic dispenser
- Easy to use and refill
| Origin | Dispensers |
| Height | 9 in |
| Container Size | 4 L |
| Soap Type | Dispenser |
| Color | Black/Gray |
| Container Type | Dispenser |
| Depth | 6.5 in |
| Use With | 4 L Bottles |
| Weight | 3.0 LB |
| EAN or UPC | 10089223315044 |

