- Concentrated glass & multi-surface cleaner
- Portable, no-spill, 10 fl. oz. cartridge
- Metering system provides worry-free dilution delivery
description
- Concentrated multi-surface cleaner in a portable, no-spill, 10 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery. Delivers up to 43 in-use quarts. Use along with the TruShot 2.0® trigger dispenser item 311981.
applications
- USES: Glass and window cleaner. Also works for surfaces such as stainless steel, chrome, mirrors, tile, plastic, laminate and more.
features
- Results in a streak-free shine and a fresh clean scent
- Ideal for daily cleaning on a variety of washable surfaces
- Fresh Scent
- Cleans glass, windows, mirrors, aluminum, walls, sinks, coutner-tops and other exterior surfaces
- Uses the TruShot 2.0® mobile trigger dispenser
| Application | USES: Glass and window cleaner. Also works for surfaces such as stainless steel, chrome, mirrors, tile, plastic, laminate and more. |
| Color | Colorless |
| Type of Cleaner | Glass |
| Container Size | 10 fl oz |
| Appearance | Liquid |
| Odor | Fruity Floral |
| Weight | 0.9 LB |
| EAN or UPC | 25700005445 |

