- Concentrated restroom cleaner & disinfectant
- Portable, no-spill, 10 fl. oz. cartridge
- Metering system provides worry-free dilution delivery
description
- Concentrated restroom cleaner & disinfectant in a portable, no-spill, 10 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery. Delivers up to 18 in-use quarts. Use along with the TruShot 2.0® trigger dispenser item 311981.
applications
- For use on tubs, shower walls, vinyl surfaces, shower doors, sinks, counter/vanity tops, glazed ceramic tile, stainless steel, chrome fixtures, fiberglass, glazed porcelain, glass, laminate, Corian®, sealed granite, sealed quartz
features
- Penetrates to remove tough soap scum, hard water, limescale, dirt , grime and oils.
- effective cleaning of toilets, tubs, tile, walls, sinks, faucets, countertops, cabinets, glass and glass shower doors.
- Results in a clean, fresh scent
- Uses the TruShot 2.0® mobile trigger dispenser
| Appearance | Liquid |
| Container Size | 10 fl oz |
| Application | For use on tubs, shower walls, vinyl surfaces, shower doors, sinks, counter/vanity tops, glazed ceramic tile, stainless steel, chrome fixtures, fiberglass, glazed porcelain, glass, laminate, Corian®, sealed granite, sealed quartz |
| Color | Colorless |
| Odor | Fruity Floral |
| Weight | 0.9 LB |
| EAN or UPC | 25700005452 |

