- Concentrated multi-surface, restroom cleaner & disinfectant
- Portable, no-spill, 10 fl. oz. cartridge
- Metering system provides worry-free dilution delivery
description
- Concentrated Multi-surface restroom cleaner & disinfectant in a portable, no-spill, 10 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery. Delivers up to 28 in-use quarts. Use along with the TruShot 2.0® 311981 trigger dispenser.
applications
- Use on washable, hard, non-porous surfaces of toilets, tubs, tiles, walls, doorknobs, garbage cans, exterior applicances, tabels chairs, desks and countertops
features
- One step disinfectant for non-porous surfaces
- Sanitizes 99.9% of bacteria in 15 secnods on hard, non-porous, non-food contact surfaces
- Uses the TruShot 2.0® mobile trigger dispenser
| Odor | Fruity Floral |
| Appearance | Liquid |
| Application | Use on washable, hard, non-porous surfaces of toilets, tubs, tiles, walls, doorknobs, garbage cans, exterior applicances, tabels chairs, desks and countertops |
| Color | Colorless |
| Weight | 3.16 LB |
| EAN or UPC | 25700005469 |

