- Concentrated Formula
- Portable, no-spill, 10 fl. oz. cartridge
- Metering system provides worry-free dilution delivery
- Fragrance Free
description
- A concentrated cleaner & disinfectant for Hospitals, in a portable, no-spill, 10 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery. Delivers up to 15 in-use quarts. Use along with the TruShot 2.0® trigger dispenser item 311981 .
applications
- Use in hospitals on washable non-porous surfaces of: counter-tops, stainless steel, sinks, tubs, doorknobs, floors, walls, garbage cans, chairs, cabinets and tables
features
- An Effective one-step spray and wipe virucide and disinfectant
- Fragrance-Free
- Virucidal
- EPA Registered
- Uses the TruShot 2.0® mobile trigger dispenser
| Container Size | 10 fl oz |
| Appearance | Liquid |
| Odor | Unscented |
| Color | Colorless |
| Application | Use in hospitals on washable non-porous surfaces of: counter-tops, stainless steel, sinks, tubs, doorknobs, floors, walls, garbage cans, chairs, cabinets and tables |
| Weight | 0.9 LB |
| EAN or UPC | 25700005483 |

