Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Fantastik Max 20 oz Aerosol Oven & Grill Cleaner

315531

Fantastik Max 20 oz Aerosol Oven & Grill Cleaner
Item #117224822
  • 20 oz Container Size
  • Aerosol Container
Fantastik Max 20 oz Aerosol Oven & Grill Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 oz Container Size
  • Aerosol Container

applications

  • FOR USE ON: Broilers, Fryers, Grills, Griddles, Pots and Pans, Splash Panels, Ventilating Hoods, Trigger version may also be used on other hard surfaces

features

  • Heavy-duty caustic formula
  • Foaming spray, clean scent
  • Use on warm or cold ovens
Container Type Aerosol
Odor Pleasant
Container Size 20 oz
Weight 5.0 LB
EAN or UPC 25700005575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison