- Floor Scrub Pad
- 16 in Diameter
- Dual Sided
- 5 per case
description
- 2 in 1 daily cleaning pad for low speed scrubbing machines. DUAL-PURPOSE PAD cleans and shines in the same step. Red side easily adheres to equipment. Use Gray side for more abrasive cleaning of coated surfaces. Specially designed abrasive technology designed for everyday use of coated floor yielding consistent high gloss.
applications
- For use on Vinyl, composite, VINYL ASPHALT, LVT, linoleum, 100% sheet vinyl, vinyl asbestos, terrazzo, rubber, honed and polished granite, honed and polished marble, natural stone, glazed and unglazed ceramic, select concrete, quarry tile, brick, wood and slate.
features
- Extends the usable life of the cleaning pad while yielding consistent high gloss
- Maintains floors high gloss appearance
- Effectively removes scuffs, scratches and black heel marks
- Works well with the SC Johnson Heavy-Duty Neutral Floor Cleaner Chemistry
- Reduces burnishing and maintains the floor's high gloss appearance
- Suitable for most substrates
| Material | Proprietary blend of abrasives and resin |
| Equipment Type | Rotary or Automatic |
| Shape | Round |
| Center Hole Dia. | 3 in |
| Overall Thickness | 1 in |
| Dia. | 16 in |
| Machine Speed | 175-300 rpm |
| Color | Red/Gray |
| Weight | 3.0 LB |

