Skip to content Skip to navigation menu
SC Johnson Professional®32138

32138

Stoko Estesol Hand, Hair, & Body Cleaner
Item #102169156
  • Stoko Estesol Hand, Hair, & Body Classic
  • 4 Liter
  • 2/cse
SC Johnson Professional®32138
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green Seal CertifiedGreen Seal Certified
  • Stoko Estesol Hand, Hair, & Body Classic
  • 4 Liter
  • 2/cse

features

  • Estesol® Hand, Hair and Body is enriched cleanser for showering and bathing entire body
  • Estesol® FH is a one-step food handler had wash/sanitizing skin cleanser that meets previous USDA E2 rating requirements
  • Estesol® Gold is a fast-acting antibacterial formulation that kills a wide range of germs
  • Estesol® Lotion is a lightly fragranced lotion hand cleanser to remove general dirt and grime. Contains glycerin to help prevent skin dryness. Mild blend of surfactants for fast and effective hand cleaning.
  • Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
Origin Non-Antimicrobial Hand Soap
Soap Type Hand Soap
Container Type Bottle
Cleaner Type Liquid Soap
Brand. Stoko®
Use With Dispensers 31504 - Black/Gray
Container Size 4 L
Weight 9.5 LB
EAN or UPC 10089223321380
  • Green Seal CertifiedGreen Seal Certified
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison