- Stoko Solopol Classic
- 4 Liter
- 2/cse
features
- Solvent-free
- For medium- to heavy-duty cleaning of common industrial dirt
- Excellent skin compatibility
- Contains all-natural, biodegradable walnut shell scrubbers
- Biodegradable and does not contain solvents or other harmful ingredients
- USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials
| Soap Type | Hand Cleaner |
| Use With Dispensers | 31504 - Black/Gray |
| Container Size | 4 L |
| Container Type | Bottle |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Weight | 10.0 LB |
| EAN or UPC | 10089223321403 |
-
EcoLogo UL-2784


