- Stoko Kresto Classic
- 4 Liter
- 2/cse
description
- Kresto® Classic Extra Heavy-Duty Hand Cleaner. is for tough soils, has a low solvent content, good skin compatibility and it contains all-natural, biodegradeable walnut shell scrubbers to remove even ground-in dirt.
- Solopol® Ultra (Kresto® Select) Extra Heavy-Duty Hand Cleaner. is for tough soils, 100% solvent-free, gentle on the skin and it contains all-natural, biodegradeable walnut shell scrubbers.
features
- Extra heavy-duty cleanser for tough soils, such as grease, oil ink and carbon black
- Mild solvent guarantees great cleaning performance while remaining gentle to skin
- Non-greasy feel, pleasant fragrance
- Contains ASTOPON®, which is an all-natural, biodegradable, walnut shell scrubber
| Container Type | Bottle |
| Soap Type | Hand Cleaner |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Container Size | 4 L |
| Use With Dispensers | 31504 - Black/Gray |
| Weight | 5.0 LB |
| EAN or UPC | 10089223321427 |

