Windex® Glass & More Multi-Surface, Streak-Free Cleaner cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas® MC and G-Grade acrylic sheet) and other surfaces. Refer to manufacturer's cleaning recommendation prior to use. Cleans and shines the first time, every time.
applications
Use On: Windows, Mirrors, Sealed Marble, Sealed Granite, Stainless Steel, UV-protected windows, Factory-installed low-E coated windows, Glass top stoves, Glass shower doors, Glass frames and other glass décor, Bathroom fixtures like those made of chrome, Lead or flint glass, Plexiglas®, Lucite®, Tile, Plastic, Vinyl, Aluminum
features
Kosher Certified
Makes cleaning glass and other hard surfaces fast and easy
Resists build-up for up to 30 days
Bottle Made of 100% Post-consumer Recycled Plastic
Streak-free shine
Cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas® MC and G-Grade acrylic sheet) and other surfaces
Starts working on dirt even before you wipe
Product complies with the NSF International standards for Nonfood Compounds / NonProcessing Area Products (Category Code C1).
Container Size
32 oz
Product Form
Liquid-RTU
Applicable Materials
Multi-Purpose
Useable Life
24 months
Container Type
Trigger Bottle
Color
Blue
Odor
Floral
Weight
2.375 LB
We're here for you
with Service Centers across the country - We have your back