Skip to content Skip to navigation menu
Windex® Multi-Surface Disinfectant Sanitizer Cleaner

322369

Windex® Multi-Surface Disinfectant Sanitizer Cleaner
Item #117956889
  • 32 oz Trigger Bottle
  • Citrus scent
  • 8 per case
Windex® Multi-Surface Disinfectant Sanitizer Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 oz Trigger Bottle
  • Citrus scent
  • 8 per case

description

  • Windex® Multi-Surface Disinfectant Sanitizer Cleaner will clean and shine surfaces without any dull residue. When used as directed, it kills 99.9% of germs‡ and bacteria† on hard, non-porous surfaces. Proven to kill the COVID-19 virus (SARS-CoV-2) on hard, non-porous surfaces. Great for cleaning bathrooms, kitchens, tiles, stainless steel, and more. Cleans and shines kitchen countertops, glass stove tops, glass microwave doors, restroom mirrors, glass shower doors and more!
  • ‡Staphylococcus aureus, Salmonella enterica, Pseudomonas aeruginosa, Streptococcus pyogenes, Rhinovirus Type 37 (common cold), Influenza A2/Hong Kong (Influenza)(H1N1) (flu) (virus), Influenza B
  • †Staphylococcus aureus, Enterobacter aerogenes, Escherichia coli, Salmonella enterica, Listeria monocytogenes, Streptococcus pyogenes

applications

  • Use on: Bathroom surfaces, Corian® and Formica® countertops, Sealed granite countertops, Sealed marble countertops (real or synthetic), Exterior surfaces of appliances like microwaves, stovetops, toasters, etc., Appliances with enameled paint, Kitchen fixtures, Stainless steel, Glazed ceramic tile, Glass, Windows, Plastic, Vinyl, Glass

features

  • Kills 99.9% of viruses and bacteria when used as directed on hard, non-porous surfaces.
  • Great for cleaning bathrooms, kitchens, tiles, stainless steel, and more.
  • Cleans and shines kitchen countertops, glass stove tops, glass microwave doors, restroom mirrors, glass shower doors and more!
  • Sanitizes surfaces in 10 seconds
  • Disinfects surfaces in 10 minutes
  • Bottle Made of 100% Post-consumer Recycled Plastic
  • Proven to kill the COVID-19 virus (SARS-CoV-2) on hard, non-porous surfaces.
Odor Citrus
Color Yellow
Container Size 32 oz
Physical Form Liquid
Container Type Trigger Bottle
Useable Life 24 months
Weight 2.375 LB
EAN or UPC 10019800707689
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison