Windex® Multi-Surface Ammonia-Free, Streak-Free Cleaner offers the famous Windex® cleaner streak-free shine with a refreshing scent. Cleans a wide variety of surfaces. Cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields, and other surfaces. Cleans and shines Plexiglas® and Lucite®. Leaves behind a streak-free shine and refreshing scent.
applications
Use on: Windows, Mirrors, Sealed Marble, Sealed Granite, Stainless Steel, UV-protected windows, Factory-installed low-E coated windows, Glass top stoves, Glass shower doors, Glass frames and other glass décor, Bathroom fixtures like those made of chrome, Lead or flint glass, Plexiglas®, Lucite®, Tile, Plastic, Vinyl, Aluminum
features
Perfect for Plexiglass and Lucite
Leaves behind a streak-free shine and refreshing scent
Kosher Certified
Ammonia-Free
Leaves no dull residue behind
Clean windows, glass and much more
Product complies with the NSF International standards for Nonfood Compounds / Non Processing Area Products (Category Code C1)
Bottle Made of 100% Post-Consumer Recycled Plastic
Color
Purple
Container Size
32 oz
Container Type
Trigger Bottle
Useable Life
24 months
Odor
Pleasant
Certifications
Kosher, NSF (C1)
Weight
2.25 LB
EAN or UPC
10019800003149
We're here for you
with Service Centers across the country - We have your back