SC Johnson Professional®
323564
TRUSHOT2.0 STARTER PACK: GLASS MULTI-SURFACE, RESTROOM, POWER CLEANER & DEGREASER, MULTI-SURFACE RESTROOM DISINFECTANT + TRIGGER 10 FL OZ TRUSHOT 2.0 STARTER PACK COLORLESS N/A
Item #118666351
- Four different chemistries + one trigger in a convenient starter pack
- Great for: Office & Commercial, Food, Hospitality & Education Facilities
description
- 4 Chemistries and 1 Trigger inside
- TruShot 2.0® Glass & Multi-Surface Cleaner
- TruShot 2.0® Restroom Cleaner
- TruShot 2.0® Power Cleaner & Degreaser
- TruShot 2.0® Multi-Surface, Restroom Cleaner & Disinfectant
- SC Johnson Professional® TruShot 2.0® Trigger Dispenser
applications
- Glass, Multi-Surface Cleaner
- Restroom Cleaner
- Power Cleaner & Degreaser
- Multi-surface, Restroom Cleaner
features
- Part of TruShot 2.0® Mobile Dispensing System
- Uses the TruShot 2.0® mobile trigger dispenser
| Odor | Fruity Floral |
| Color | Colorless |
| Application | Glass, Multi-Surface Cleaner, Restroom Cleaner, Power Cleaner & Degreaser, Multi-surface, Restroom Cleaner |
| Weight | 4.115 LB |
| EAN or UPC | 25700007555 |
