- 17.5 oz Aerosol Spray
- Citrus Scent
- 8 per case
description
- Family Guard™ Disinfectant Spray is a multi-purpose spray that deodorizes and disinfects the hard, non-porous surfaces that are touched the most. Family Guard Disinfectant Spray kills 99.9% of germs and viruses on hard non-porous surfaces and is gentle enough to use for daily disinfection. It also sanitizes hard, non-porous surfaces in 30 seconds. Effective against the Covid-19 and flu viruses on hard, non-porous surfaces. Can be used on over 100 surfaces including doorknobs, faucets and garbage cans. Neutralizes odor-causing bacteria on soft surfaces. Inhibits growth of mold and mildew.
applications
- Use FamilyGuard™ Brand Disinfectant Spray on 100+ surfaces including doorknobs, faucets, and garbage cans. It can also be used to control odor-causing bacteria on soft surfaces, such as sofas and other home fabrics when used as directed.
features
- Disinfects 100+ hard, non-porous surfaces
- Kills 99.9% of germs and viruses on hard, non-porous surface
- Sanitizes hard, non-porous surfaces in 30 seconds
- Neutralizes odor-causing bacteria on soft & sensitive surfaces
- Inhibits mold and mildew growth on hard, non-porous surfaces
- Effective against the Covid-19 and flu viruses
| Container Size | 17.5 oz |
| Container Type | Aerosol |
| Useable Life | 24 Months |
| Color | Clear |
| Fragrance | Citrus |
| Weight | 1.453 LB |
| EAN or UPC | 10025700008597 |

