- 4 32 oz Capped Bottles with 2 Triggers
- Floral scent
description
- Windex® Glass & More Multi-Surface, Streak-Free Cleaner cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas® MC and G-Grade acrylic sheet) and other surfaces. Refer to manufacturer's cleaning recommendation prior to use. Cleans and shines the first time, every time.
applications
- Use On: Windows, Mirrors, Sealed Marble, Sealed Granite, Stainless Steel, UV-protected windows, Factory-installed low-E coated windows, Glass top stoves, Glass shower doors, Glass frames and other glass décor, Bathroom fixtures like those made of chrome, Lead or flint glass, Plexiglas®, Lucite®, Tile, Plastic, Vinyl, Aluminum
features
- Streak-free shine
- Cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas® MC and G-Grade acrylic sheet) and other surfaces
- Starts working on dirt even before you wipe
- This product complies with the NSF International standards for Nonfood Compounds / Non Processing Area Products (Category Code C1)
- Kosher Certified
- Makes cleaning glass and other hard surfaces fast and easy
- Resists build-up for up to 30 days
- Bottle Made of 100% Post-Consumer Recycled Plastic
includes
- 4 Capped Bottles, 32 oz
- 2 Triggers
| Container Type | Bottle w/ Trigger |
| Odor | Floral |
| Useable Life | 24 months |
| Color | Blue |
| Container Size | 32 oz |
| Weight | 9.44 LB |
| EAN or UPC | 10019800003620 |

