- Stoko Spray® Dispenser
- Silver
features
- Spray nozzle delivers 80% less product than traditional liquid soap dispensers
- No-drip valve
- Compact plastic dispenser easily fits into small spaces, complements any decor
- Accommodates STOKO Spray® Moisturizing Cleanser, Antibacterial Cleanser, Instant Hand Sanitizer, and SureSeat toilet seat cleaner pouches
| Depth | 4.4 in |
| Container Type | Dispenser |
| Height | 7 3/4 in |
| Color | Silver |
| Origin | Dispensers |
| Soap Type | Dispensers |
| Weight | 1.5 LB |
| EAN or UPC | 89223330996 |

