- Instant Hand Sanitizer Foam
- 250 mL Bottle
features
- Foaming sanitizer contains 70% alcohol to kill germs without use of water
- Kills 99.999% of the most common germs that can cause disease in as little as 15 seconds
- Unique formula leaves skin feeling soft and smooth
- Environmentally friendly, patented technology uses no fluorinated chemicals
| Soap Type | Sanitizing |
| Container Size | 250 mL |
| Brand. | Stoko® |
| Cleaner Type | Foam |
| Container Type | Bottle |
| Origin | Sanitizers |
| Weight | 0.666 LB |
-
No Air Shipping


