- 19.7 oz Aerosol Can
- Floral scent
- 6 per case
description
- Windex® Foaming Glass Cleaner is perfect for cleaning windows, mirrors, glass shower doors, glass top stoves and much more. Streak free shine. Stays where you spray! With Ammonia-D®. Makes cleaning glass and other hard surfaces fast and easy. Starts working on dirt and grime even before you wipe. Cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas® MC and G-Grade acrylic sheet) and other surfaces.
applications
- Use On: Windows, Mirrors, Sealed Marble, Sealed Granite, Stainless Steel, UV-protected windows, Factory-installed low-E coated windows, Glass top stoves, Glass shower doors, Glass frames and other glass décor, Bathroom fixtures like those made of chrome, Lead or flint glass, Plexiglas®, Lucite®, Tile, Plastic, Vinyl, Aluminum
features
- Streak-free shine
- Cleans multiple surfaces: chrome, laminate, stainless steel, tile, safety shields (tested against Plexiglas® MC and G-Grade acrylic sheet) and other surfaces
- Starts working on dirt even before you wipe
- Product complies with the NSF International standards for Nonfood Compounds / Non Processing Area Products (Category Code C1)
- Kosher Certified
- Makes cleaning glass and other hard surfaces fast and easy
- Resists build-up for up to 30 days
| Odor | Floral |
| Container Type | Aerosol |
| Container Size | 19.7 oz |
| Useable Life | 24 months |
| Applicable Materials | Multi-Purpose |
| Product Form | Foam-RTU |
| Color | White |
| Weight | 1.555 LB |

