- Instant Hand Sanitizer Foam
- 1,100 mL Refill
features
- Contains 68% alcohol to kill germs without water
- Kills 99.9% of the most common germs that can cause disease
- Unique formula leaves skin feeling soft and smooth
- Environmentally friendly, patented technology uses no fluorinated chemicals
| Cleaner Type | Foam |
| Container Type | Refill |
| Soap Type | Sanitizing |
| Container Size | 1100 mL |
| Origin | Sanitizers |
| Use With Dispensers | 33198 - White |
| Weight | 3.0 LB |
-
No Air Shipping


