- Stoko Refresh® Touch-Free Foam Dispenser
- Black
features
- Sturdy, plastic dispenser
- Easy to use and refill
| Container Type | Dispenser |
| Brand. | Stoko® |
| Soap Type | Dispensers |
| Color | Black |
| Height | 10 7/8 in |
| Depth | 5.25 in |
| Origin | Dispensers |
| Weight | 2.5 LB |
| EAN or UPC | 89223338060 |

