- Cupran® Liquid Hand Cleaner
- 1,000 mL Softbottle
features
- Removes oil-based paints, lacquers, stains, adhesives, tar and asphalt
- Ideal for replacing thinners and other technical solvents
- Liquid formulated for hands, but also works well on tools
| Container Size | 1000 mL |
| Soap Type | Hand Cleaner |
| Container Type | Bottle |
| Weight | 2.25 LB |
| EAN or UPC | 10089223339439 |

