Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
STOKO Refresh® 4 in 1 System

34922

SUPERSEDED TO STOK_91128, MTRL - 111421688
Item #101556079
  • Dispenser
  • 4 in 1
  • Black
  • for 1000 mlContainer Size
STOKO Refresh® 4 in 1 System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Dispenser
  • 4 in 1
  • Black
  • for 1000 mlContainer Size

features

  • One dispenser works with four product types: foam, spray, liquid and gel
  • Ability to switch product type at any time
  • Hygenically sealed refills – new bottle and pump with every change out
  • Low cost per use/high use per refill
  • Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
  • USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials
Color Black
Container Type Dispenser
System Refresh 4 in 1
Soap Type Dispenser
Container Size 1000 mL
Weight 2.167 LB
EAN or UPC 10089223349223
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison