There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
One dispenser works with four product types: foam, spray, liquid and gel
Ability to switch product type at any time
Hygenically sealed refills – new bottle and pump with every change out
Low cost per use/high use per refill
Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials
Container Size
500 mL
Color
White
Container Type
Dispenser
Soap Type
Dispenser
System
Refresh 4 in 1
Weight
1.5 LB
EAN or UPC
89223349240
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back