- 5 oz Aerosol Bottle
- Fragrance Free
- 12 per case
description
- OFF!® Clean Feel Insect Repellent I Aerosol. This non-sticky and fragrance-free formula is made with 20% picaridin for an effective and proven protection against mosquitoes, ticks and biting flies for up to 8 hours.
features
- Provides easy application via continuous sweeping motion
- Formulated with picaridin for up to 8 hours of protection against mosquitoes, ticks and biting flies
- Fragrance-free and won’t damage clothing
- DEET Free
- Non-sticky and fragrance-free, with no oily or greasy feel
| Container Type | Aerosol |
| Color | Clear |
| Odor | Fragrance Free |
| Shelf Life | 36 Months |
| Container Size | 5 oz |
| Weight | 4.956 LB |

