Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
STOKO Refresh® 4 in 1 System

35231

SUPERSEDED TO STOK_IFC1L, MTRL - 114250553
Item #101511813
  • Foam Hand Sanitizer
  • 1000 ml
  • Cartridge -Style Refill
STOKO Refresh® 4 in 1 System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Foam Hand Sanitizer
  • 1000 ml
  • Cartridge -Style Refill

features

  • One dispenser works with four product types: foam, spray, liquid and gel
  • Ability to switch product type at any time
  • Hygenically sealed refills – new bottle and pump with every change out
  • Low cost per use/high use per refill
  • Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
  • USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials
Container Type Cartridge-Style Refill
Soap Type Hand Sanitizer
Cleaner Type Foam Soap
Brand. Stoko®
Use With Dispensers 34921 - White, 34922 - Black
For Dispenser 34921, 34922
Container Size 1000 mL
System Refresh 4 in 1
Weight 2.5 LB
EAN or UPC 10089223352315
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison