- Spray Hand Sanitizer
- 500 ml
- Cartridge -Style Refill
features
- One dispenser works with four product types: foam, spray, liquid and gel
- Ability to switch product type at any time
- Hygenically sealed refills – new bottle and pump with every change out
- Low cost per use/high use per refill
- Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
- USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials
| For Dispenser | 34923, 34924 |
| Soap Type | Hand Sanitizer |
| Container Size | 500 mL |
| Brand. | Stoko® |
| Container Type | Cartridge-Style Refill |
| Cleaner Type | Spray |
| Use With Dispensers | 34923 - Black, 34924 - White |
| System | Refresh 4 in 1 |
| Weight | 1.333 LB |
| EAN or UPC | 10089223352339 |
-
Eco-Friendly


