fantastik® No Rinse Disinfectant & Food Surface Sanitizer delivers a confident clean while saving labor time with a 4-minute disinfection and a 1-minute sanitization. Disinfects and cleans in one step.² Designed to help operators disinfect & sanitize with no mixing or rinsing required. Kills 99.9% of bacteria¹ including E. coli, salmonella and listeria when used as directed.
¹On hard non-porous surfaces
²When used according to the directions for disinfection
applications
¹On hard, nonporous surfaces
Suitable for use on all washable food contact surfaces, appliancess³, bar tops, beverage machines³, non-wooden cutting boards¹, deli slicers, high chairs and food trays.
²When used according to the directions for disinfection
³Surfaces must be allowed to come to room temperature prior to application of product
features
Disinfects and cleans in one step.
Kills 99.9% of bacteria including E. Coli, Salmonella and Listeria in one step on food contact surfaces.
No Rinse, fragrance free, bleach free & not flammable .
Delivers non-acid disinfecting, sanitizing and cleaning performance. Formulated for everyday cleaning, disinfecting, sanitizing & deodorizing.
Provides food contact surface sanitization and no-rinse disinfection with a non-acidic formula.
Helps reduce cross-contamination between treated surfaces.
Container Type
Trigger Bottle
Color
Clear
Container Size
32 oz
Odor
Fragrance Free
Useable Life
24 Months
Weight
2.39 LB
We're here for you
with Service Centers across the country - We have your back