- Strips EZ Care Floor Coating
- 1 qt Bottle
- Fresh scent
- 6 per case
description
- EZ CARE is a groundbreaking floor care technology compatible with an auto scrubber. The remover liquifies the EZ Care Floor Coating for safe, fast removal of up to four coats in one pass. The system is suitable for a variety of substrates and allows you to achieve a durable, high-gloss finish with only 4 coats and eliminates conventional manual stripping. High-performance, non-corrosive, non-ammonia, non-butyl, freshly scented concentrated formulation made for fast, efficient removal of SC Johnson Professional® EZ Care Floor Coating.
applications
- For use on Vinyl, composite, VINYL ASPHALT, LVT, linoleum, 100% sheet vinyl, vinyl asbestos, terrazzo, rubber, honed and polished granite, honed and polished marble, natural stone, glazed and unglazed ceramic, select concrete, quarry tile, brick and slate.
features
- Eliminates conventional stripping and exposure to hazardous chemicals.
- For use on a variety of flooring types such as vinyl composite, linoleum, 100% sheet vinyl, terrazzo, rubber, granite, brick and slate. Use virtually anytime, anywhere without disruption to facility operation.
- Removes up to 4 coats of EZ Care Floor Coating in one pass
- Increases productivity by reducing the time and labor needed for a full removal and recoat.
| Useable Life | 24 months |
| Physical Form | Liquid |
| pH Value | 13.53 |
| Odor | Fresh |
| Container Type | Bottle |
| Container Size | 1 qt |
| Color | Orange |
| Specific Gravity | 8.25 g/cm3 |
| Weight | 14.0 LB |
| EAN or UPC | 25700010449 |

