- Freezer Bags
- 1 Gallon
- 250 ct Box
- Stand Up Stay Open Technology
description
- Ziploc® Brand Freezer Bags feature Grip 'n Seal™ technology! Our triple system seal features an extended tab, easy grip texture and a double zipper. The extended tab and easy grip seal make it easier to open and close the bag, while the airtight zipper ensures that each plastic freezer bag blocks out air. Ziploc® Brand Gallon and Quart bags feature Stand Up Stay Open technology. The stay open design with a patented stand up bottom and fold-over top, makes filling a breeze!
applications
- Use to Store, protect & transport food and other items. Recommended for use in Industrial, Institutional, and Commercial Facilities. Use in break rooms, day care centers, educational institutions, food service, manufacturing workshops, and tool cribs.
features
- Sturdy, high-quality construction
- Easy Dispensing Box Design
- Unique interlocking double zipper closure seals securely lock in freshnes
- Manufactured to meet FDA requirements for food contact
- Kosher Certified
- Grip 'n Seal technology makes it easier to open and close, even with wet hands
| Length | 12 in |
| Package Size | 250 |
| Color | Clear |
| Height | 7.125 in |
| Capacity (Volume) | 1 gal |
| Width | 10.125 in |
| Type | Resealable Freezer Bags |
| Weight | 7.8 LB |
| EAN or UPC | 10025700713774 |
-
Pre-Packed Quantities


