- Sandwich Bags
- 500 ct box
description
- Ziploc® brand Sandwich Bags feature Grip 'n Seal™ technology! An extended tab and textured, easy grip seal make it easier to open and close the bag. Now featuring our Grip N Seal Technology. Our new triple system seal features an extended tab, easy grip texture and a double zipper. Larger box has an Easy Dispensing Box Design. Use to Store, protect & transport food and other items. Manufactured to meet FDA requirements for food contact and Kosher Certified. BPA Free and TSA Compliant.
applications
- Use to Store, protect & transport food and other items. Recommended for use in Industrial, Institutional, and Commercial Facilities. Use in break rooms, day care centers, educational institutions, food service, manufacturing workshops, and tool cribs.
features
- Sturdy, high-quality construction
- Easy Dispensing Box Design
- Unique interlocking double zipper closure seals securely lock in freshnes
- Manufactured to meet FDA requirements for food contact
- Kosher Certified
- Grip 'n Seal technology makes it easier to open and close, even with wet hands
| Color | Clear |
| Package Size | 500 |
| Width | 7.875 in |
| Length | 7.875 in |
| Height | 10 in |
| Type | Resealable Sandwich Bags |
| Weight | 0.85 LB |
| EAN or UPC | 19800707620 |
-
Pre-Packed Quantities


