- 14 oz Aerosol
- 12 per case
description
- Raid® Wasp & Hornet Killer allows you to attack from a distance, killing the entire nest. It kills wasps and hornets on contact and is electrically non-conducting up to 32,500 volts. For outdoor use only. KILLS: Hornets, Mud Daubers, Wasps, Yellow Jackets. Sprays up to 22 feet.
features
- Kills hornets, mud daubers, wasps and yellow jackets on contact
- Kills the entire nest
- Sprays up to 22 feet
- Electrically non-conducting up to 32,500 volts
| Container Size | 14 oz |
| Useable Life | 36 months |
| Application | Kills: Hornets, Mud daubers, Wasps, Yellow Jackets. |
| Insect Type | Hornets, Mud Daubers, Wasps, Yellow Jackets |
| Physical Form | Foam |
| Product Form | Liquid-RTU |
| Color | Clear |
| Container Type | Aerosol |
| Odor | Characteristic |
| Weight | 1.0 LB |
| EAN or UPC | 46500013539 |
-
No Air Shipping


