- Concentrated Formula
- 9 oz No-Spill Cartridge
- 4 per case
- Fresh Scent
- Use with TruShot 2.0 Trigger Dispenser 311981
description
- Part of TruShot 2.0® Mobile Dispensing System. Effectively removes adhesives, oils, grease, dirt and grime. Powerful non-butyl, alkaline formulation with soil-lifting surfactants for exceptional cleaning. Ideal for a variety of hard non-porous surfaces such as walls, sinks, counter-tops, cabinets and glass surfaces and exterior surfaces of kitchen equipment. Concentrated power cleaner and degreaser in a portable, no-spill, 9 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery. Delivers up to 11 in-use quarts. Clean fresh scent. Use with the TruShot 2.0® trigger dispenser item 311981.
applications
- For use on a variety of non-porous surfaces such as walls, sinks, counter tops, cabinets and glass surfaces and exterior surfaces of kitchen equipment.
features
- Powerful non-butyl, alkaline formulation with soil-lifting surfactants for exceptional cleaning.
- Effectively removes adhesives, oils, grease, baked-on oven soils, dirt and grime
- Uses the TruShot 2.0®mobile trigger dispenser
| Useable Life | 48 months |
| Container Type | Cartridge |
| Color | Clear |
| Odor | Fresh |
| Container Size | 9 oz |
| Certifications | ECOLOGO® |
| Weight | 3.01 LB |
| EAN or UPC | 25700013167 |

