- Concentrated Formula
- 9 oz No-Spill Cartridge
- 4 per case
- Fresh Scent
- Use with TruShot 2.0 Trigger Dispenser 311981
description
- Part of TruShot 2.0® Mobile Dispensing System. Penetrates to remove tough soap scum, hard water, limescale, dirt, grime and oils. Effective cleaning of toilets, tile, tubs, walls, sinks, faucets, countertops, cabinets, glass and glass shower doors. Concentrated restroom cleaner in a portable, no-spill, 9 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery. Delivers up to 16 in-use quarts. Clean fresh scent. Use with the Trushot 2.0® trigger dispenser item 311981.
applications
- For use in effective cleaning of toilets, tile, tubs, walls, sinks, faucets, countertops, cabinets, glass and glass shower doors.
features
- Removes tough soap scum, hard water, limescale, dirt, grime and oils
- Effective cleaning of toilets, tubs, tile, walls, sinks, faucets, countertops, cabinets, glass and glass shower doors
- Uses the TruShot 2.0® mobile trigger dispenser
| Certifications | ECOLOGO® |
| Container Type | Cartridge |
| Odor | Fresh |
| Container Size | 9 oz |
| Color | Clear |
| Useable Life | 48 months |
| Weight | 3.01 LB |
| EAN or UPC | 25700013174 |

