- Concentrated Formula
- 9 oz No-Spill Cartridge
- 4 per case
- Fresh Scent
- Use with the TruShot 2.0 Trigger Dispenser 311981
description
- Part of TruShot 2.0® Mobile Dispensing System. Ideal for daily cleaning on a variety of washable surfaces including glass, windows, mirrors, aluminum, walls, sinks, counter-tops, cabinets and other exterior surfaces leaving a streak-free shine and a fresh, clean scent. A concentrated multi-surface cleaner in a portable, no-spill, 9 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery. Clean fresh scent. Delivers up to 38 in-use quarts. Use with the TruShot 2.0® trigger dispenser item 311981.
applications
- For daily cleaning on a variety of washable surfaces including glass, windows, mirrors, aluminum, walls, sinks, counter-tops, cabinets and other exterior surfaces
features
- Removes dirt, grease, oils, dust and grime
- Ideal for mirrors and windows
- Uses the TruShot 2.0® mobile trigger dispenser
- Complies with the NSF International standards (Category Code C1) for Nonfood Compounds /Nonprocessing Area Products
| Useable Life | 48 months |
| Color | Clear |
| Container Size | 9 oz |
| Odor | Fresh |
| Container Type | Cartridge |
| Certifications | ECOLOGO®, NSF (C1) |
| Weight | 3.01 LB |
| EAN or UPC | 25700013181 |

