- Concentrated Formula
- 9 oz No-Spill Cartridge
- 4 per case
- Use with TruShot 2.0 Trigger Dispenser 311981
description
- Part of TruShot 2.0® Mobile Dispensing System. An effective one-step spray and wipe virucide and disinfectant. Effective against a broad spectrum of bacteria, viruses, fungi and inhibits the growth of mold and mildew. Portable, no-spill, 9 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery. This product is on the EPA’s List Q: Disinfectants for use against Monkey Pox in just 5 minutes on hard, non-porous surfaces. Delivers up to 13 in-use quarts. Use only with the TruShot 2.0® trigger dispenser item 311981.
applications
- For use on washable hard, non-porous surfaces of: countertops, stainless steel, sinks, tubs, doorknobs, floors, walls, garbage cans, chairs, cabinets and tables. Effective against a broad spectrum of bacteria, viruses, fungi and inhibits the growth of mold and mildew.
features
- An effective one-step spray and wipe virucide and disinfectant
- Effective against a broad spectrum of bacteria, viruses, fungi and inhibits the growth of mold and mildew
- Fragrance-Free
- Uses the TruShot 2.0® mobile trigger dispenser
| Odor | Fragrance Free |
| Useable Life | 48 months |
| Container Size | 9 oz |
| Container Type | Cartridge |
| Color | Clear |
| Weight | 3.01 LB |
| EAN or UPC | 25700013198 |

