Part of TruShot 2.0® Mobile Dispensing System. Use TruShot 2.0® Multi-Surface, Restroom Cleaner & Disinfectant in public facilities, schools, hotels and businesses & office buildings. Effective against a broad spectrum of bacteria, viruses, fungi and inhibits the growth of mold and mildew. One step disinfectant for hard, non-porous restroom surfaces. Sanitizes 99.9% of bacteria in 15 seconds on hard, non-porous, non-food contact surfaces. Portable, no-spill, 9 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery. Delivers up to 28 in-use quarts. Use with the TruShot 2.0® trigger dispenser item 311981.
applications
For use on washable hard, non-porous surfaces of toilets, tubs, tile, walls, doorknobs, garbage cans, exterior appliances, tables, chairs, desks and countertops
features
One step disinfectant for non-porous surfaces
Effective against a broad spectrum of bacteria, viruses, fungi and inhibits the growth of mold and mildew
Sanitizes 99.9% of bacteria in 15 seconds on hard, non-porous, non-food contact surfaces
Uses the TruShot 2.0® mobile trigger dispenser
Color
Clear
Useable Life
48 months
Odor
Fresh
Container Size
9 oz
Container Type
Cartridge
Weight
3.01 LB
EAN or UPC
25700013211
We're here for you
with Service Centers across the country - We have your back