- Includes 4 TruShot 2.0 concentrated chemistries and one trigger sprayer
description
- Using our high-quality SC Johnson Professional® TruShot 2.0™ hard surface chemistries, this patented system simplifies dilution dispensing and replaces wall-mounted or other concentrate dispensing systems. Our integrated metering system in each cartridge provides worry free dilution. Formulas provide from 11-38 in-use quarts.
features
- Ideal for smaller offices, convenience stores or any location where task cleaning is required.
- One tool, multiple applications
includes
- TruShot 2.0® Glass & Multi-Surface Cleaner
- TruShot 2.0® Restroom Cleaner
- TruShot 2.0® Power Cleaner & Degreaser
- TruShot 2.0® Multi-Surface, Restroom Cleaner & Disinfectant
- SC Johnson Professional® TruShot 2.0® Trigger Dispenser
| Weight | 3.01 LB |
| EAN or UPC | 25700013235 |

