- 17.5 oz Aerosol
- Outdoor Fresh Scent
- 12 per case
description
- Raid® Ant & Roach Killer kills on contact and keeps killing with residual action for up to four weeks. It leaves no lingering chemical odor. This easy-to-use spray ensures complete coverage of the areas that ants, roaches and other listed bugs may be infesting. Take back your facility with this easy to use ant & roach spray. It can be applied to surfaces where ants, cockroaches and other bugs are found. Kills Roaches, Waterbugs, Palmetto bugs, Ants, Silverfish, Carpet Beetles, Crickets, Earwigs, Spiders, Lady Beetles, Stinkbugs, Scorpions, Black Widow Spiders
features
- Raid Ant & Roach kills a wide variety of insects including Cockroaches, Waterbugs, Palmetto bugs, Ants, Silverfish, Carpet Beetles, Crickets, Earwigs, facility Spiders, Multicolored Asian Lady Beetles, Stinkbugs, Scorpions, Black Widow Spiders
- Kills on contact and keeps killing with residual action for up to 4 weeks (Roaches and Carpenter ants)
- No lingering chemical odor
- Easy-to-use
- Re-treat every 4 weeks as necessary to maintain control of indoor surfaces
| Useable Life | 36 months |
| Odor | Outdoor Fresh |
| Container Type | Aerosol |
| Container Size | 17.5 oz |
| Color | Clear |
| Physical Form | Liquid |
| Weight | 17.2 LB |
| EAN or UPC | 46500216138 |
-
No Air Shipping


