- 32 oz trigger bottle
- Foaming spray
- Pleasant scent
- 8 per case
description
- fantastik® Max Heavy-Duty Oven & Grill Cleaner is formulated for food service and commercial applications. Safe on self cleaning ovens. Non-corrosive, safe aluminum. Removes stubborn carbon deposits, grease, grime and baked on soils on broilers, fryers, griddles, vent hoods, splash panels, grill tops and your surrounding kitchen surfaces. Specialized formula / decarbonizer penetrates and powers through oil, grease, grime and even carbon deposits throughout your kitchen. Complete oven care in, out and around oven surfaces. One product for multiple applications around the kitchen. Foam action spray quickly saturates surfaces for fast cleaning. Ideal for deep cleaning and touch up maintenance.
features
- Great for use on conventional and self-cleaning ovens
- Use inside and outside ovens, plus surrounding hard surfaces. One product for multiple applications throughout the kitchen!
- Wide foaming spray quickly saturates surface for fast cleaning
- Specialized formula / decarbonizer penetrates and powers through oil, grease, grime and even carbon deposits throughout your kitchen.
- Non-corrosive, safe on aluminum
- Complies with the NSF International standards for Nonfood Compounds / Degreaser/Carbon Remover Products (Category Code A8)
- Kosher Certified
| Certifications | Kosher, NSF (A8) |
| Container Type | Trigger Bottle |
| Type of Cleaner | Oven |
| Physical Form | Liquid |
| Color | Purple |
| Odor | Pleasant |
| Useable Life | 24 months |
| Container Size | 32 oz |
| Weight | 2.375 LB |

