- 32 fl oz Container Size
- Bottle w/Trigger Container
- Cleaner
description
- SC Johnson Professional® fantastik® Max Power Cleaner is an all-purpose problem solver that is specially formulated to dissolve grease, grime and dirt! This cleaner is formulated to be used indoors and outdoors to remove grease, crayon or marker, adhesive stickers and even heel marks.
applications
- High-powered performance
- Non-corrosive, safe on a variety of surfaces
- Specifically formulated to dissolve grease, oil, grime and dirt
- Removes ink, crayon, marker, adhesive stickers, heel marks
features
- One of the most powerful fantastik products at fighting grease.
- THE PROBLEM SOLVER!
- High-powered performance formulated with ingredients that, when used as directed on the label, will not harm the following surfaces: Chrome, Concrete, Countertops, Fiberglass, Formica, Glazed Ceramic, Painted Metal, Porcelain Enamel, Stainless Steel, Sealed Granite.
- Specifically formulated to be used indoors and outdoors to remove grease, crayon or marker, adhesive stickers and even heel marks.
- NSF and Kosher Certified
| Container Type | Bottle w/Trigger |
| Application | High-powered performance., Non-corrosive, safe on a variety of surfaces., Specifically formulated to: Dissolve grease, oil, grime and dirt., Remove: Ink, crayon, marker, Adhesive stickers, Heel marks., Light pleasant scent. |
| Color | Purple |
| Type | Cleaner |
| Odor | Citrus |
| Container Size | 32 fl oz |
| Weight | 19.0 LB |
| EAN or UPC | 54600000380 |

