- 47 ml Container Size
- Bottle Container
applications
- Ideal for areas where alcohol-based/flammable products are a concern such as schools, prisons, health institutions
features
- Effective, lightly perfumed non-alcohol based foam hand sanitizer
- Contains skin conditioners to prevent drying of the skin and leaves hands feeling smooth and firm
| Container Type | Bottle |
| Useable Life | 36 Months |
| Sanitizer Type | Yes |
| Product Form | Foam |
| Container Size | 47 ml |
| Dispenser Required | No |
| Weight | 0.183 LB |
| EAN or UPC | 69124050254 |

