- 128 fl oz Container Size
- Bottle w/Trigger Container
features
- Raid Max Bug Barrier Keeps listed bugs out
- Kills Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitoes, Roaches, Scorpions, Silverfish, Small Flying Moths, Sowbugs, Spiders, Stink Bugs and Ticks
- Do not discard the reusable Auto Trigger. Save the trigger for use on Raid Max Bug barrier refills of equal size
- Kills German cockroaches for up to 12 months on non-porous surfaces
- Can be used both indoors and outdoors
| Color | Translucent |
| Useable Life | 36 Months |
| Container Type | Bottle w/Trigger |
| Container Size | 128 fl oz |
| Application | Kills: Ants, Fleas, Flies, Gnats, Roaches, Ticks, Silverfish, Crickets, Spiders, Scorpions, Mosquitoes, Centipedes, Firebrats, Small Flying Moths, Stink Bugs, Sowbugs, Ground Beetles, Boxelder Bugs |
| Product Form | Liquid-RTU |
| Weight | 9.35 LB |
| EAN or UPC | 46500711107 |

