- 16 fl oz Container Size
- Bottle w/Trigger Container
applications
- SURFACES: Granite, marble, quartz, chrome, stainless steel, glass, mirrors, sealed wood, wood laminate, plastic, electronics, and more
- REMOVES: Dust & Messes, Fingerprints, Smudges and Smears
features
- Gentle on surfaces, tough on messes
- 3x better mess and dust removal vs dry cloth
- Everyday gentle cleaner for most hard surfaces. Safe to use only on finished, sealed surfaces
- Fresh Citrus fragrance
| Odor | Fresh Citrus |
| Applicable Materials | Multi-Purpose |
| Color | Clear |
| Container Type | Bottle w/Trigger |
| Container Size | 16 fl oz |
| Weight | 0.0 LB |
| EAN or UPC | 46500214592 |

