- Raid Ant & Roach Killer Aerosol Outdoor Fresh
- 17.5 oz
- 12/cse
features
- Roach Spray kills on contact and keeps killing with residual action for up to 4 weeks
- Kills Roaches, Ants, Silverfish, Crickets, Earwigs, Household Spiders, Multicolored Asian Lady Beetles, Stinkbugs, Scorpions, and Black Widow Spiders
- Leaves no lingering chemical odor
- This easy-to-use roach spray can be applied to surfaces where ants, roaches and other listed bugs may be infestin
- Retreat every 4 weeks as necessary to maintain control of indoor surfaces
| Application | Kills: Ants, Crickets, Multi-colored Asian Lady Beetles, Roaches, Silverfish, Spiders, Waterbugs. |
| Product Form | Liquid-RTU |
| Container Size | 17.5 oz |
| Useable Life | 36 Months |
| Type of Chemical | Insecticide |
| Color | Clear |
| Insect Type | Roaches, Waterbugs, Palmetto Bugs, Ants, Silverfish, Carpet Beetles, Crickets, Earwigs, Spiders, Lady Beetles, Stinkbugs, Scorpions |
| Container Type | Aerosol |
| Weight | 1.58 LB |
| EAN or UPC | 46500216138 |

