- On-step cleaner & disinfectant
- 32 oz Squeeze & Pour Bottle
- 6 per case
description
- Effective one-step virucide disinfectant cleaner that, when used as directed, is effective against a broad spectrum of bacteria, is virucidal, fungicidal, and inhibits the growth of mold and mildew. Tested according to AOAC Use-Dilution Method.
applications
- Use on washable hard, non-porous, surfaces of appliances exteriors, bathroom fixtures, countertops, desks, doorknobs, floors, garbage cans, bed frames
features
- An effective one-step spray and wipe virucide and disinfectant
- Use on washable non-porous surfaces of: counter-tops, stainless steel, sinks, tubs, doorknobs, floors, walls, garbage cans, chairs, cabinets, tables, bed frames, and soft surfaces
- Sanitizes soft surfaces as a spot treatment in 5 minutes
- Fragrance Free
| Odor | Fragrance Free |
| Container Size | 32 oz |
| Container Type | Bottle |
| Color | Blue Green |
| Useable Life | 24 months |
| Weight | 15.0 LB |
| EAN or UPC | 25700713036 |

