- Ready to use finish/sealer
- 5 gal Bag-in-Box container
- Light Fresh Scent
- Covers up to 15,000 sq ft
description
- SC Johnson Professional® Multi-Surface Floor Finish Plus Sealer with FlexiFilm Technology™ is extremely tough, highly repairable and exhibits aggressive adhesion on most flooring substrates. With excellent resistance to scuffs, black heel marks, and dirt embedment, gloss level is quickly restored with multi-speed buffing. This is a versatile finish that is user-friendly - easy to apply and easy to strip, with a light fresh scent. For best results use along with SC Johnson Professional® Heavy Duty Neutral Floor Cleaner Concentrate and SC Johnson Professional® Hyper Concentrate Floor Stripper.
applications
- For use on VCT, sheet vinyl, terrazzo, rubber, linoleum, honed marble or granite, and unglazed ceramic.
features
- Versatile finish that is user-friendly - easy to apply and easy to strip, with a light fresh scent.
- High performance and Durability. Works on most substrates
- Excellent resistance to scuffs, black heel marks, and dirt embedment
- Gloss level is quickly restored with multi-speed buffing.
- Multi-Surface Floor Finish + Sealer does not contain intentionally added PFAS** or Phthalates.
- **PFAS are perfluoroalkyl and polyfluoroalkyl substances, which are a class of fluorinated organic chemicals containing at least one fully fluorinated carbon atom.
| Physical Form | Liquid |
| Color | White |
| Container Size | 5 gal |
| Useable Life | 36 months |
| pH Value | 8.18 |
| Container Type | Bag-in-Box |
| Odor | Fresh |
| Weight | 43.0 LB |
| EAN or UPC | 25700713104 |

