- High performance concentrate
- 2 gal Bag-in-Box container
- Makes up to 50 gallons
- Low Odor
- Non-Ammonia and Non-Butyl Formula
description
- SC Johnson Professional® Hyper Concentrate Floor Stripper is a high performance concentrate for fast, efficient removal of most water-based polymer floor finishes. Low odor, non-ammonia, non-butyl formulation enables floor stripping procedures virtually anytime, anywhere, without disruption to facility operation. For best results use along with SC Johnson Professional® Heavy Duty Neutral Floor Cleaner Concentrate and SC Johnson Professional® Multi-Surface Floor Finish Plus Sealer.
applications
- For use on a variety of flooring types such as vinyl composite, vinyl asbestos, 100% sheet vinyl, terrazzo, rubber, granite, brick and slate.
features
- Enables floor stripping procedures virtually anytime, anywhere, without disruption to facility operation.
- One pass removal for up to 10 coats of SC Johnson Professional® Multi-surface Floor Finish + Sealer
- Dilution rate of 1:8 to 1:24 depending on difficulty of task
- Low Odor
- Non-Butyl/Non-Ammonia
| Weight | 18.0 LB |
| EAN or UPC | 25700713128 |

