- Concentrated Floor Cleaner
- 1 gal pourable bottle
- Makes up to 513 gallons
- 4 per case
- Includes 1 oz metered pump
description
- Low residue, low foaming concentrated cleaner specially formulated cleaning concentrate for daily maintenance of high traffic floor surfaces and/or scrub/recoat applications. May be used as a surface cleaner and degreaser
applications
- For use on a variety of flooring types such as vinyl composite, vinyl asphalt, vinyl asbestos, 100% sheet vinyl, terrazzo, rubber, linoleum, marble, granite, concrete and sealed wood floors.
features
- Ideal for daily maintenance
- Deep Scrub and Degreaser applications - Can be diluted at 1:32 for degreasing capabilities
- For best results use along with SC Johnson Professional® Hyper Concentrate Floor Stripper and SC Johnson Professional® Multi-Surface Floor Finish
| Color | Red |
| Mixing Ratio | 1:32 - 1:512 |
| Useable Life | 48 months |
| Odor | Fresh |
| Density | 1.0240 g/cm3 |
| pH Value | 8.53 Concentrated, 7.35 Diluted at 1:128 |
| Container Size | 1 gal |
| Certifications | ECOLOGO® |
| Container Type | Bottle |
| Physical Form | Liquid |
| Weight | 9.25 LB |
| EAN or UPC | 25700713159 |

